Nylon Patch Lockable SHCS, PK25
- Mfr # 31-PS-10F-150
- Zoro # G224944910
product price:Â
$
25.15
/pk of 25, $1.01/ea
Key Features
Head Type
Low-Profile Standard
Thread Type
Fine
Head Height
0.19 in
Head Diameter
0.312 in
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-10F-150
- Zoro #
- G224944910
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Type
- Low-Profile Standard
- Thread Type
- Fine
- Head Texture
- Smooth
- Drive Type
- Socket
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Material
- Nylon
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
Dimensions
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
- Drive Size
- 5/32 in
- Thread Size
- #10-32
- Fastener Length
- 1 1/2 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Nylon, Thread Size #10-32, Fastener Length 1 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.