Nylon Patch Lockable SHCS, PK25
- Mfr # 31-PS-10F-62
- Zoro # G424954665
product price:Â
$
5.79
/pk of 25, $0.23/ea
Sold in multiples of 2Â pks for
$11.58
Key Features
Thread Type
Fine
Drive Size
5/32 in
Fastener Length
5/8 in
Type
Socket Head Cap Screw
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-10F-62
- Zoro #
- G424954665
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Thread Type
- Fine
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Material
- Nylon
Dimensions
- Drive Size
- 5/32 in
- Fastener Length
- 5/8 in
- Head Height
- 0.19 in
- Thread Size
- #10-32
- Head Diameter
- 0.312 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Nylon, Thread Size #10-32, Fastener Length 5/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.