Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK25
- Mfr # 31-PS-10F-87
- Zoro # G924952512
product price:Â
$
8.79
/pk of 25, $0.35/ea
Sold in multiples of 2Â pks for
$17.58
Key Features
Head Height
0.19 in
Dimensional Standards
DIN 7984, DIN 912
Material
Nylon
Fastener Length
7/8 in
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-10F-87
- Zoro #
- G924952512
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Nylon
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Thread Type
- Fine
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Traction Material
- Nylon
Dimensions
- Head Height
- 0.19 in
- Fastener Length
- 7/8 in
- Thread Size
- #10-32
- Drive Size
- 5/32 in
- Head Diameter
- 0.312 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Nylon, Thread Size #10-32, Fastener Length 7/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.