Nylon Patch Lockable SHCS, PK25
- Mfr # 31-PS-25C-100
- Zoro # G924955131
product price:Â
$
7.19
/pk of 25, $0.29/ea
Sold in multiples of 2Â pks for
$14.38
Key Features
Fastener Length
1 in
Drive Type
Socket
Thread Size
1/4"-20
Head Diameter
0.375 in
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-25C-100
- Zoro #
- G924955131
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- System of Measurement
- Inch
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 1/4"-20
- Head Diameter
- 0.375 in
- Head Height
- 0.25 in
- Drive Size
- 3/16 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Nylon, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.