Nylon Patch Lockable SHCS, PK25
- Mfr # 32-PS-10C-100
- Zoro # G524942227
product price:Â
$
9.19
/pk of 25, $0.37/ea
Sold in multiples of 2Â pks for
$18.38
Key Features
Head Type
Low-Profile Standard
Drive Size
5/32 in
Head Height
0.19 in
Thread Size
#10-24
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-PS-10C-100
- Zoro #
- G524942227
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 5/32 in
- Head Height
- 0.19 in
- Thread Size
- #10-24
- Fastener Length
- 1 in
- Head Diameter
- 0.312 in
Details
- Item
- Nylon Patch Lockable SHCS
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Material
- Nylon
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Nylon, Thread Size #10-24, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.