Nylon Patch Lockable SHCS, PK25
- Mfr # 32-PS-10C-50
- Zoro # G224942657
product price:Â
$
9.19
/pk of 25, $0.37/ea
Key Features
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Drive Size
5/32 in
Material
Nylon
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-PS-10C-50
- Zoro #
- G224942657
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 5/32 in
- Thread Size
- #10-24
- Fastener Length
- 1/2 in
- Head Diameter
- 0.312 in
- Head Height
- 0.19 in
Details
- Item
- Nylon Patch Lockable SHCS
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Nylon
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Nylon, Thread Size #10-24, Fastener Length 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.