Nylon Patch Lockable SHCS, PK5
- Mfr # 31-MPS-10-20
- Zoro # G424948039
product price:Â
$
15.15
/pk of 5, $3.03/ea
Key Features
Head Height
10 mm
Drive Type
Socket
Fastener Length
20 mm
Material
Nylon
Drive Size
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-10-20
- Zoro #
- G424948039
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Drive Type
- Socket
- Material
- Nylon
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Traction Material
- Nylon
Dimensions
- Head Height
- 10 mm
- Fastener Length
- 20 mm
- Drive Size
- 8 mm
- Head Diameter
- 16 mm
- Thread Size
- M10x1.50
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Nylon, Thread Size M10x1.50, Fastener Length 20 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.