Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK5
- Mfr # 31-MPS-8-35
- Zoro # G424956263
product price:Â
$
12.89
/pk of 5, $2.58/ea
Key Features
Drive Type
Socket
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Thread Size
M8x1.25
Head Diameter
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-8-35
- Zoro #
- G424956263
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Drive Type
- Socket
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Material
- Nylon
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
Dimensions
- Thread Size
- M8x1.25
- Head Diameter
- 13 mm
- Head Height
- 8 mm
- Fastener Length
- 35 mm
- Drive Size
- 6 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Nylon, Thread Size M8x1.25, Fastener Length 35 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.