Nylon Patch Lockable SHCS, PK5
- Mfr # 31-MPS-8-40
- Zoro # G624943599
product price:Â
$
13.39
/pk of 5, $2.68/ea
Key Features
Head Diameter
13 mm
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Metric
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-8-40
- Zoro #
- G624943599
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Material
- Nylon
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
Dimensions
- Head Diameter
- 13 mm
- Drive Size
- 6 mm
- Head Height
- 8 mm
- Thread Size
- M8x1.25
- Fastener Length
- 40 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Nylon, Thread Size M8x1.25, Fastener Length 40 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.