Zoro Homepage

Nylon Rod, 0.5"Dia, 2ftL, Black

  • Mfr # RNYLNA.500EXT

  • Zoro # G416213213


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Water Absorption
0.6 %
Standards
3-A Dairy, FDA, USDA
Color
Black
Shape
Rod
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLNA.500EXT
Zoro #
G416213213
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
1/2 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
24 in

Details

Water Absorption
0.6 %
Standards
3-A Dairy, FDA, USDA
Item
Nylon Rod
Color
Black
Shape
Rod
Material
Nylon 6/6
Plastic Clarity
Opaque
Friction Coefficient
0.2
Plastic Density
0.042 lb/cu in
Tensile Strength
12,000 psi
Fabrication
Extruded
Impact Strength
0.4 ft-lb/in
Machinability
20 %
Dielectric Strength
600 V/mil
Light Transmission
75 %
Wear Rate
5.00 x 10^-7 cu mm/N-m
Rockwell Hardness
85 HRM
Minimum Temperature
-40 Degrees F
Coefficient of Thermal Expansion
5.5 x10^-5 in/ Degrees F
Flexural Modulus
330,000 psi
Maximum Temperature
248 Degrees F
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant

Description

Nylon Rod, Nylon 6/6, Plastic Length 24 in, Plastic Diameter 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Density 0.042 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.