Nylon Rod, 0.8125"Dia, 6ftL, Off-White
Mfr # BULK-PR-NYL-150
Zoro # G516327360
product price: $30.69
/eaKey Features
Friction Coefficient
0.25
Standards
UL 94 HB
Color
Off-White
Plastic Density
0.041 lb/cu in
Plastic Clarity
Opaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PR-NYL-150
Zoro #
G516327360
UPC #
-
Country of Origin
China
Dimensions
Plastic Length Tolerance
+7.134/0.000 in
Plastic Length
6 ft
Plastic Diameter Tolerance
+0.020 / -0.000 in
Plastic Diameter
13/16 in
Description
Nylon Rod, Nylon 6/6, Plastic Length 6 ft, Plastic Diameter 13/16 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.