Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Rod, 1.1875"Dia, 1ftL, Off-White

  • Mfr # BULK-PR-NYL-158

  • Zoro # G716327627


product price: $14.99
/ea

Key Features

Friction Coefficient
0.25
Material
Nylon 6/6
Water Absorption
1.28 %
Plastic Density
0.041 lb/cu in
Standards
UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-NYL-158
Zoro #
G716327627
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter
1 3/16 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Diameter Tolerance
+0.004/0.000 in

Details

Friction Coefficient
0.25
Material
Nylon 6/6
Water Absorption
1.28 %
Item
Nylon Rod
Plastic Density
0.041 lb/cu in
Standards
UL 94 HB
Shape
Rod
Color
Off-White
Plastic Clarity
Opaque
Tensile Strength
13,000 psi
Dielectric Strength
25 kV/mm
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
82 Shore D
Wear Rate
Not Rated
Flexural Modulus
319,083 psi
Coefficient of Thermal Expansion
8 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
Light Transmission
50 %
Scratch-Resistant
Not Scratch-Resistant
Impact Strength
0.6 ft-lb/in
Maximum Temperature
210 Degrees F
Machinability
100 %
Weight
2.16 lb
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRM
Minimum Temperature
-20 Degrees F

Description

Nylon Rod, Nylon 6/6, Plastic Length 12 in, Plastic Diameter 1 3/16 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.