Zoro Homepage

Nylon Rod, 1.5625"Dia, 3ftL, Off-White

  • Mfr # BULK-PR-NYL-160

  • Zoro # G816327619


product price: $53.49
/ea

Key Features

Material
Nylon 6/6
Shape
Rod
Plastic Clarity
Opaque
Water Absorption
1.28 %
Standards
UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-NYL-160
Zoro #
G816327619
UPC #
-
Country of Origin
China

Dimensions

Plastic Length Tolerance
+/-1.000 in
Plastic Length
3 ft
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Diameter
1 9/16 in

Description

Nylon Rod, Nylon 6/6, Plastic Length 3 ft, Plastic Diameter 1 9/16 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.