Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Rod, 1"Dia, 6ftL, Off-White

  • Mfr # BULK-PR-NYL-153

  • Zoro # G316327423


product price: $44.39
/ea

Key Features

Friction Coefficient
0.25
Standards
UL 94 HB
Shape
Rod
Water Absorption
1.28 %
Plastic Density
0.041 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-NYL-153
Zoro #
G316327423
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length
6 ft
Plastic Diameter
1 in
Plastic Length Tolerance
+7.134/0.000 in

Details

Friction Coefficient
0.25
Standards
UL 94 HB
Shape
Rod
Water Absorption
1.28 %
Plastic Density
0.041 lb/cu in
Material
Nylon 6/6
Plastic Clarity
Opaque
Item
Nylon Rod
Color
Off-White
Minimum Temperature
-20 Degrees F
Maximum Temperature
210 Degrees F
UV-Resistant
Not UV-Resistant
Impact Strength
0.6 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
25 kV/mm
Tensile Strength
13,000 psi
FDA Compliance
Not FDA Compliant
Light Transmission
50 %
Shore Hardness
82 Shore D
Flexural Modulus
319,083 psi
Rockwell Hardness
85 HRM
Weight
8.998 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
8 x 10^-5 in/in/ Degrees F
Machinability
100 %
Metal Detectable
Not Metal Detectable

Description

Nylon Rod, Nylon 6/6, Plastic Length 6 ft, Plastic Diameter 1 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.