Shop ZORO SELECT

White Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 1 3/8 in Dia.

  • Mfr # BULK-PR-AC-245
  • Zoro # G300002756

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-AC-245
Zoro #
G300002756
UPC #
193005104207
Country of Origin
United States

Dimensions

Length
5 ft
Diameter
1 3/8 in
Plastic Length
5 ft
Plastic Diameter
1 3/8 in
Nominal Size
1 3/8 in dia x 5 ft L
Plastic Diameter Tolerance
+0.039/-0.034 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
Type
Standard
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
Friction Coefficient
0.2
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
Tensile Strength
9,600 psi
Shape
Rod
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Grade
Standard
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M94
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Plastic Clarity
Opaque
Impact Strength
1.2 ft-lb/in
Water Absorption Rating
Good
Impact Strength Rating
Poor
Machinability
100 %
Weight
4.878 lb
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D
Wear Rate
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.