Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing, 1/16 in Inside Dia.

  • Mfr # N18-NA-50

  • Zoro # G310993518


product price: $13.29
/ea

Key Features

Wall Thickness
0.02 in
Material
Nylon
Standards
REACH Compliant, RoHS Compliant
Burst Pressure
675 psi
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N18-NA-50
Zoro #
G310993518
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.02 in
Outside Diameter
1/8 in
Inside Diameter
1/16 in
Bend Radius
3/8 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
50 ft

Details

Material
Nylon
Standards
REACH Compliant, RoHS Compliant
Burst Pressure
675 psi
Item
Nylon Tubing
Color
White
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Peristaltic Pump Compatible
No
Application
Air, Fuels, Lubricant, Water
For Location
Outdoor
Stripe Color
No Stripe
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
200 Degrees F
Jacket Material
No Jacket
For Fluid Type
Gas, Liquid
Tube Form
Coil
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Features
Low Moisture Absorption, Stabilized Against Harmful UV Rays, Thinner Wall Enables Higher Flow Rates
Maximum Vacuum Pressure
28 in Hg
Material Trade Name
Nylochem
Flexibility
Flexible
Hardness
Rockwell R 78, Shore D 70
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
225 psi @ 75 Degrees F
Does Not Contain
Does Not Impart Taste or Odor
Autoclavable
No
Clarity
Semi-Clear
Resistance Properties
Abrasion Resistant, Chemical Resistant
Food and Beverage Compatibility
Oils and Fats

Description

Nylon Tubing, Application Air, Fuels, Lubricant, Water, Color White, Hardness Rockwell R 78, Shore D 70, Inside Diameter 1/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Material Trade Number Not Applicable, Maximum Operating Pressure 225 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.