Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing, 3/16 in Inside Dia.

  • Mfr # N14-BU-50

  • Zoro # G110993527


product price: $25.99
/ea

Key Features

Wall Thickness
0.035 in
Material
Nylon
Standards
REACH Compliant, RoHS Compliant
Color
Blue
Burst Pressure
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N14-BU-50
Zoro #
G110993527
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Outside Diameter
1/4 in
Overall Length
50 ft
Outside Diameter Tolerance
+/-0.004 in
Bend Radius
1 1/4 in
Inside Diameter
3/16 in

Details

Material
Nylon
Standards
REACH Compliant, RoHS Compliant
Color
Blue
Item
Nylon Tubing
Burst Pressure
750 psi
Fitting Compatibility
Compression, Push-to-Connect
For Location
Outdoor
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
For Fluid Type
Gas, Liquid
Resistance Properties
Abrasion Resistant, Chemical Resistant
Application
Air, Fuels, Lubricant, Water
System of Measurement
Inch
Autoclavable
No
Clarity
Opaque
Features
Low Moisture Absorption, Stabilized Against Harmful UV Rays, Thinner Wall Enables Higher Flow Rates
Jacket Material
No Jacket
Material Trade Name
Nylochem
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Tube Form
Coil
Peristaltic Pump Compatible
No
Hardness
Rockwell R 78, Shore D 70
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Pressure
290 psi @ 75 Degrees F
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Temperature
200 Degrees F
Flexibility
Flexible
Food and Beverage Compatibility
Oils and Fats

Description

Nylon Tubing, Application Air, Fuels, Lubricant, Water, Color Blue, Hardness Rockwell R 78, Shore D 70, Inside Diameter 3/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.