Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing, 3/16 in Inside Dia.

  • Mfr # N14-NA-25

  • Zoro # G410993586


product price: $15.69
/ea

Key Features

Wall Thickness
0.035 in
Color
White
Burst Pressure
750 psi
Material
Nylon
Standards
REACH Compliant, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N14-NA-25
Zoro #
G410993586
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Inside Diameter
3/16 in
Overall Length
25 ft
Bend Radius
1 1/4 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
1/4 in

Details

Color
White
Item
Nylon Tubing
Burst Pressure
750 psi
Material
Nylon
Standards
REACH Compliant, RoHS Compliant
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
290 psi @ 75 Degrees F
For Fluid Type
Gas, Liquid
System of Measurement
Inch
For Location
Outdoor
Features
Low Moisture Absorption, Stabilized Against Harmful UV Rays, Thinner Wall Enables Higher Flow Rates
Peristaltic Pump Compatible
No
Clarity
Opaque
Hardness
Rockwell R 78, Shore D 70
Autoclavable
No
Stripe Color
No Stripe
Flexibility
Flexible
Material Trade Name
Nylochem
Application
Air, Fuels, Lubricant, Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Vacuum Pressure
28 in Hg
Jacket Material
No Jacket
Vacuum Rated
Vacuum Rated
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Minimum Operating Temperature
-60 Degrees F
Food and Beverage Compatibility
Oils and Fats

Description

Nylon Tubing, Application Air, Fuels, Lubricant, Water, Color White, Hardness Rockwell R 78, Shore D 70, Inside Diameter 3/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.