Zoro Homepage

Nylon Tubing, 3/16 in Inside Dia.

  • Mfr # N14-NA-50

  • Zoro # G810993506


product price: $27.29
/ea

Key Features

Wall Thickness
0.035 in
Standards
REACH Compliant, RoHS Compliant
Color
White
Burst Pressure
750 psi
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N14-NA-50
Zoro #
G810993506
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter
3/16 in
Bend Radius
1 1/4 in
Outside Diameter
1/4 in
Overall Length
50 ft

Details

Standards
REACH Compliant, RoHS Compliant
Color
White
Burst Pressure
750 psi
Material
Nylon
Item
Nylon Tubing
Maximum Operating Pressure
290 psi @ 75 Degrees F
Maximum Vacuum Pressure
28 in Hg
Autoclavable
No
Maximum Operating Temperature
200 Degrees F
Tube Form
Coil
Stripe Color
No Stripe
For Fluid Type
Gas, Liquid
Features
Low Moisture Absorption, Stabilized Against Harmful UV Rays, Thinner Wall Enables Higher Flow Rates
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Clarity
Opaque
Fitting Compatibility
Compression, Push-to-Connect
Material Trade Name
Nylochem
Jacket Material
No Jacket
For Location
Outdoor
Resistance Properties
Abrasion Resistant, Chemical Resistant
Hardness
Rockwell R 78, Shore D 70
System of Measurement
Inch
Peristaltic Pump Compatible
No
Application
Air, Fuels, Lubricant, Water
Vacuum Rated
Vacuum Rated
Flexibility
Flexible
Minimum Operating Temperature
-60 Degrees F
Food and Beverage Compatibility
Oils and Fats

Description

Nylon Tubing, Application Air, Fuels, Lubricant, Water, Color White, Hardness Rockwell R 78, Shore D 70, Inside Diameter 3/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.