Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing, 3/32 in Inside Dia.

  • Mfr # N532-NA-25

  • Zoro # G310993570


product price: $10.69
/ea

Key Features

Wall Thickness
0.03 in
Color
White
Burst Pressure
750 psi
Standards
REACH Compliant, RoHS Compliant
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N532-NA-25
Zoro #
G310993570
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.03 in
Inside Diameter
3/32 in
Outside Diameter Tolerance
+/-0.004 in
Outside Diameter
5/32 in
Overall Length
25 ft
Bend Radius
1/2 in

Details

Color
White
Burst Pressure
750 psi
Standards
REACH Compliant, RoHS Compliant
Material
Nylon
Item
Nylon Tubing
Material Trade Name
Nylochem
Resistance Properties
Abrasion Resistant, Chemical Resistant
Features
Low Moisture Absorption, Stabilized Against Harmful UV Rays, Thinner Wall Enables Higher Flow Rates
Hardness
Rockwell R 78, Shore D 70
Autoclavable
No
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
For Fluid Type
Gas, Liquid
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-60 Degrees F
Application
Air, Fuels, Lubricant, Water
Maximum Operating Pressure
250 psi @ 75 Degrees F
Flexibility
Flexible
Stripe Color
No Stripe
Jacket Material
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Temperature
200 Degrees F
For Location
Outdoor
Peristaltic Pump Compatible
No
Tube Form
Coil
Clarity
Semi-Clear
Food and Beverage Compatibility
Oils and Fats

Description

Nylon Tubing, Application Air, Fuels, Lubricant, Water, Color White, Hardness Rockwell R 78, Shore D 70, Inside Diameter 3/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.