Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing, 9/32 in Inside Dia.

  • Mfr # N38-BU-50

  • Zoro # G510993608


product price: $53.99
/ea

Key Features

Wall Thickness
0.05 in
Standards
REACH Compliant, RoHS Compliant
Burst Pressure
750 psi
Material
Nylon
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N38-BU-50
Zoro #
G510993608
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Bend Radius
2 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
9/32 in
Outside Diameter
3/8 in
Overall Length
50 ft

Details

Item
Nylon Tubing
Standards
REACH Compliant, RoHS Compliant
Burst Pressure
750 psi
Material
Nylon
Color
Blue
Features
Low Moisture Absorption, Stabilized Against Harmful UV Rays, Thinner Wall Enables Higher Flow Rates
Resistance Properties
Abrasion Resistant, Chemical Resistant
Material Trade Name
Nylochem
Vacuum Rated
Vacuum Rated
Jacket Material
No Jacket
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Autoclavable
No
Stripe Color
No Stripe
Application
Air, Fuels, Lubricant, Water
Maximum Vacuum Pressure
28 in Hg
Tube Form
Coil
Hardness
Rockwell R 78, Shore D 70
Maximum Operating Temperature
200 Degrees F
Peristaltic Pump Compatible
No
Maximum Operating Pressure
250 psi @ 75 Degrees F
Flexibility
Flexible
Clarity
Opaque
Minimum Operating Temperature
-60 Degrees F
For Location
Outdoor
For Fluid Type
Gas, Liquid
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Food and Beverage Compatibility
Oils and Fats

Description

Nylon Tubing, Application Air, Fuels, Lubricant, Water, Color Blue, Hardness Rockwell R 78, Shore D 70, Inside Diameter 9/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.