Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing, 9/32 in Inside Dia.

  • Mfr # N38-R-25

  • Zoro # G010993580


product price: $27.69
/ea

Key Features

Wall Thickness
0.05 in
Material
Nylon
Standards
REACH Compliant, RoHS Compliant
Color
Red
Burst Pressure
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N38-R-25
Zoro #
G010993580
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Outside Diameter Tolerance
+/-0.006 in
Outside Diameter
3/8 in
Bend Radius
2 in
Inside Diameter
9/32 in
Overall Length
25 ft

Details

Item
Nylon Tubing
Material
Nylon
Standards
REACH Compliant, RoHS Compliant
Color
Red
Burst Pressure
750 psi
Clarity
Opaque
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Temperature
200 Degrees F
Application
Air, Fuels, Lubricant, Water
Features
Low Moisture Absorption, Stabilized Against Harmful UV Rays, Thinner Wall Enables Higher Flow Rates
Tube Form
Coil
Stripe Color
No Stripe
Flexibility
Flexible
Material Trade Name
Nylochem
Vacuum Rated
Vacuum Rated
Autoclavable
No
Maximum Operating Pressure
250 psi @ 75 Degrees F
Minimum Operating Temperature
-60 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
For Location
Outdoor
For Fluid Type
Gas, Liquid
Jacket Material
No Jacket
Resistance Properties
Abrasion Resistant, Chemical Resistant
Peristaltic Pump Compatible
No
Hardness
Rockwell R 78, Shore D 70
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Food and Beverage Compatibility
Oils and Fats

Description

Nylon Tubing, Application Air, Fuels, Lubricant, Water, Color Red, Hardness Rockwell R 78, Shore D 70, Inside Diameter 9/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.