Zoro Homepage

Nylon Tubing, 9/32 in Inside Dia.

  • Mfr # N38-R-50

  • Zoro # G210993564


product price: $54.79
/ea

Key Features

Wall Thickness
0.05 in
Standards
REACH Compliant, RoHS Compliant
Material
Nylon
Color
Red
Burst Pressure
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N38-R-50
Zoro #
G210993564
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Overall Length
50 ft
Inside Diameter
9/32 in
Outside Diameter Tolerance
+/-0.004 in
Outside Diameter
3/8 in
Bend Radius
2 in

Description

Nylon Tubing, Application Air, Fuels, Lubricant, Water, Color Red, Hardness Rockwell R 78, Shore D 70, Inside Diameter 9/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.