Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing, 9/32 in Inside Dia.

  • Mfr # N38-Y-25

  • Zoro # G310993594


product price: $27.69
/ea

Key Features

Wall Thickness
0.05 in
Burst Pressure
750 psi
Standards
REACH Compliant, RoHS Compliant
Color
Yellow
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N38-Y-25
Zoro #
G310993594
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Bend Radius
2 in
Outside Diameter Tolerance
+/-0.006 in
Inside Diameter
9/32 in
Outside Diameter
3/8 in
Overall Length
25 ft

Details

Burst Pressure
750 psi
Item
Nylon Tubing
Standards
REACH Compliant, RoHS Compliant
Color
Yellow
Material
Nylon
Material Trade Name
Nylochem
Peristaltic Pump Compatible
No
Resistance Properties
Abrasion Resistant, Chemical Resistant
Autoclavable
No
Flexibility
Flexible
Jacket Material
No Jacket
Hardness
Rockwell R 78, Shore D 70
Features
Low Moisture Absorption, Stabilized Against Harmful UV Rays, Thinner Wall Enables Higher Flow Rates
Vacuum Rated
Vacuum Rated
Application
Air, Fuels, Lubricant, Water
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Minimum Operating Temperature
-60 Degrees F
Stripe Color
No Stripe
Clarity
Opaque
Maximum Operating Pressure
250 psi @ 75 Degrees F
Maximum Vacuum Pressure
28 in Hg
System of Measurement
Inch
For Fluid Type
Gas, Liquid
For Location
Outdoor
Maximum Operating Temperature
200 Degrees F
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Oils and Fats

Description

Nylon Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Rockwell R 78, Shore D 70, Inside Diameter 9/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.