Nylon Tubing for Air, 3/8" ID x 1/2" OD x 100 Ft. L

  • Mfr # ZUSA-HT-584

  • Zoro # G4425077


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 70
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-584
Zoro #
G4425077
UPC #
193005152642
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
Tube Length
100 ft
Tube Bend Radius
4-1/4"
Inside Diameter
3/8 in
Bend Radius
4 1/4 in
Outside Diameter
1/2 in
Overall Length
100 ft

Details

Tube Material
Nylon
Tube Hardness
Shore D: 70
Max. Pressure
300 psi
Tube Color
Black
Item
Tubing
Temp. Range
-100 Degrees F to 250 Degrees F
Material
Nylon
Color
Black
Grade
Standard
Reinforcement
Not Reinforced
Durometer
70D
Clarity
Opaque
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Flow Application
Air Brake Systems
System of Measurement
Inch
Jacket Color
No Jacket
Hardness
Shore D 70
Resistance Properties
Abrasion Resistant, Wear Resistant
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-100 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Features
Withstands High Pressure
Tube Form
Coil
Flexibility
Rigid
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Application
Water
Autoclavable
No
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
300 psi
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Water, Color Black, Hardness Shore D 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.