Nylon Tubing for Air, 3/8" ID x 1/2" OD x 25 Ft. L

  • Mfr # ZUSA-HT-616

  • Zoro # G4425086


product price:  $42.99
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 70
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-616
Zoro #
G4425086
UPC #
193005153007
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
Tube Length
25 ft
Tube Bend Radius
4-1/4"
Outside Diameter
1/2 in
Bend Radius
4 1/4 in
Overall Length
25 ft
Inside Diameter
3/8 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 70
Max. Pressure
300 psi
Tube Color
Black
Item
Tubing
Material
Nylon
Color
Black
Temp. Range
-100 Degrees F to 250 Degrees F
Durometer
70D
Reinforcement
Not Reinforced
Grade
Standard
Features
Withstands High Pressure
Autoclavable
No
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Jacket Color
No Jacket
Maximum Operating Pressure
300 psi
Fitting Compatibility
Compression, Push-to-Connect
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
System of Measurement
Inch
Jacket Material
No Jacket
Minimum Operating Temperature
-100 Degrees F
Hardness
Shore D 70
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
250 Degrees F
Tube Form
Coil
Stripe Color
No Stripe
Flow Application
Air Brake Systems
Application
Water
Flexibility
Rigid
Resistance Properties
Abrasion Resistant, Wear Resistant
Clarity
Opaque
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Water, Color Black, Hardness Shore D 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.