Zoro Homepage

Nylon Tubing, Hard (45D+), 1/16", 1/8"

  • Mfr # ZUSA-HT-7170

  • Zoro # G906876911


product price: $25.69
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
1/16"
Outside Dia.
1/8"
Wall Thickness
1/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7170
Zoro #
G906876911
UPC #
193005268015
Country of Origin
China

Dimensions

Inside Dia.
1/16"
Outside Dia.
1/8"
Wall Thickness
1/32"
Tube Length
1200"
Bend Radius
1 3/16 in
Overall Length
100 ft
Inside Diameter
1/16 in
Outside Diameter
1/8 in

Details

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
652.5 psi
Tube Color
White
Item
Nylon Tubing
Temp. Range
0° to 250° F
Material
Nylon
Color
Clear
Maximum Operating Pressure
652.5 psi
Stripe Color
No Stripe
Jacket Color
No Jacket
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
Yes
Flexibility
Rigid
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Abrasion Resistant, Wear Resistant
Tube Form
Coil
Hardness
Shore D 70
Clarity
Semi-Clear

Description

Nylon Tubing, Application Not Applicable, Color Clear, Hardness Shore D 70, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 652.5 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.