Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing, Hard (45D+), 1/8", 1/4"

  • Mfr # ZUSA-HT-7340

  • Zoro # G606876693


product price: $21.59
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
1/8"
Outside Dia.
1/4"
Wall Thickness
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7340
Zoro #
G606876693
UPC #
193005274122
Country of Origin
China

Dimensions

Inside Dia.
1/8"
Outside Dia.
1/4"
Wall Thickness
1/16"
Tube Length
600"
Outside Diameter
1/4 in
Bend Radius
1 9/16 in
Overall Length
50 ft
Inside Diameter
1/8 in

Details

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
652.5 psi
Tube Color
Black
Material
Nylon
Item
Nylon Tubing
Temp. Range
0° to 250° F
Color
Black
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
Yes
Tube Form
Coil
Flexibility
Rigid
Maximum Operating Temperature
250 Degrees F
Hardness
Shore D 70
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Jacket Material
No Jacket
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Clarity
Opaque
Resistance Properties
Abrasion Resistant, Wear Resistant
Maximum Operating Pressure
652.5 psi
System of Measurement
Inch

Description

Nylon Tubing, Application Not Applicable, Color Black, Hardness Shore D 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 652.5 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.