Zoro Homepage

Nylon Tubing, Hard (45D+), 1/8", 1/4"

  • Mfr # ZUSA-HT-7348

  • Zoro # G706876920


product price: $21.59
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
1/8"
Outside Dia.
1/4"
Wall Thickness
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7348
Zoro #
G706876920
UPC #
193005274207
Country of Origin
China

Dimensions

Inside Dia.
1/8"
Outside Dia.
1/4"
Wall Thickness
1/16"
Tube Length
600"
Bend Radius
1 9/16 in
Inside Diameter
1/8 in
Overall Length
50 ft
Outside Diameter
1/4 in

Details

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
391.5 psi
Tube Color
White
Item
Nylon Tubing
Temp. Range
0° to 250° F
Color
Clear
Material
Nylon
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Maximum Operating Temperature
250 Degrees F
Stripe Color
No Stripe
Maximum Operating Pressure
391.5 psi
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Autoclavable
No
Flexibility
Rigid
Clarity
Semi-Clear
Peristaltic Pump Compatible
Yes
Jacket Material
No Jacket
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Wear Resistant
Hardness
Shore D 70
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect

Description

Nylon Tubing, Application Not Applicable, Color Clear, Hardness Shore D 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 391.5 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.