Zoro Homepage

Nylon Tubing, Hard (45D+), 1/8", 3/16"

  • Mfr # ZUSA-HT-7346

  • Zoro # G506876960


product price: $21.69
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
1/8"
Outside Dia.
3/16"
Wall Thickness
1/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7346
Zoro #
G506876960
UPC #
193005274184
Country of Origin
China

Dimensions

Inside Dia.
1/8"
Outside Dia.
3/16"
Wall Thickness
1/32"
Tube Length
600"
Inside Diameter
1/8 in
Bend Radius
1 3/16 in
Outside Diameter
3/16 in
Overall Length
50 ft

Details

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
493 psi
Tube Color
White
Temp. Range
0° to 250° F
Material
Nylon
Item
Nylon Tubing
Color
Clear
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
493 psi
Flexibility
Rigid
Jacket Material
No Jacket
Resistance Properties
Abrasion Resistant, Wear Resistant
Jacket Color
No Jacket
Clarity
Semi-Clear
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
Yes
Reinforcement
Not Reinforced
Hardness
Shore D 70
Maximum Operating Temperature
250 Degrees F
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Tube Form
Coil
Autoclavable
No

Description

Nylon Tubing, Application Not Applicable, Color Clear, Hardness Shore D 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 493 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.