Zoro Homepage

Nylon Tubing, Hard (45D+), 3/16", 5/16"

  • Mfr # ZUSA-HT-7349

  • Zoro # G906876966


product price: $33.95
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
3/16"
Outside Dia.
5/16"
Wall Thickness
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7349
Zoro #
G906876966
UPC #
193005274221
Country of Origin
China

Dimensions

Inside Dia.
3/16"
Outside Dia.
5/16"
Wall Thickness
1/16"
Tube Length
600"
Overall Length
50 ft
Inside Diameter
3/16 in
Bend Radius
2 3/8 in
Outside Diameter
5/16 in

Details

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
290 psi
Tube Color
White
Item
Nylon Tubing
Temp. Range
0° to 250° F
Color
Clear
Material
Nylon
Tube Form
Coil
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Abrasion Resistant, Wear Resistant
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Reinforcement
Not Reinforced
Autoclavable
No
Jacket Color
No Jacket
Clarity
Semi-Clear
Peristaltic Pump Compatible
Yes
Flexibility
Rigid
Jacket Material
No Jacket
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
290 psi
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore D 70
System of Measurement
Inch

Description

Nylon Tubing, Application Not Applicable, Color Clear, Hardness Shore D 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.