Zoro Homepage

Nylon Tubing, Hard (45D+), 5/16", 1/2"

  • Mfr # ZUSA-HT-7353

  • Zoro # G506876939


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
5/16"
Outside Dia.
1/2"
Wall Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7353
Zoro #
G506876939
UPC #
193005274269
Country of Origin
China

Dimensions

Inside Dia.
5/16"
Outside Dia.
1/2"
Wall Thickness
3/32"
Tube Length
600"
Outside Diameter
1/2 in
Inside Diameter
5/16 in
Bend Radius
2 9/16 in
Overall Length
50 ft

Details

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Max. Pressure
290 psi
Tube Color
White
Color
Clear
Temp. Range
0° to 250° F
Item
Nylon Tubing
Material
Nylon
Autoclavable
No
Stripe Color
No Stripe
Jacket Color
No Jacket
Hardness
Shore D 70
System of Measurement
Inch
Maximum Operating Pressure
290 psi
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Peristaltic Pump Compatible
Yes
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Flexibility
Rigid
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Maximum Operating Temperature
250 Degrees F
Clarity
Semi-Clear
Resistance Properties
Abrasion Resistant, Wear Resistant
Jacket Material
No Jacket

Description

Nylon Tubing, Application Not Applicable, Color Clear, Hardness Shore D 70, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.