Nylon Tubing
Mfr # ZUSA-HT-5452
Zoro # G706435127
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.625 in
Color
Red
Material
Nylon
Maximum Operating Pressure
240 psi
Peristaltic Pump Compatible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-5452
Zoro #
G706435127
UPC #
193005270582
Country of Origin
United States
Dimensions
Wall Thickness
0.625 in
Bend Radius
2 1/4 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Overall Length
100 ft
Description
Tubing, Application Not Applicable, Color Red, Hardness Rockwell R75, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.