Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-5489

  • Zoro # G106434911


product price: $72.89
/ea

Key Features

Wall Thickness
1 mm
Material
Nylon
Color
Clear
Reinforcement
Not Reinforced
Outside Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5489
Zoro #
G106434911
UPC #
193005266691
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
5 mm
Inside Diameter
3 mm
Bend Radius
9 mm
Overall Length
100 ft

Details

Material
Nylon
Color
Clear
Item
Tubing
Reinforcement
Not Reinforced
Maximum Operating Pressure
420 psi
Jacket Color
No Jacket
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
System of Measurement
Metric
Autoclavable
No
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Hardness
Rockwell R75
Tube Form
Coil
Peristaltic Pump Compatible
No
Maximum Operating Temperature
200 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Resistance Properties
Abrasion Resistant, Wear Resistant
Flexibility
Rigid
Clarity
Semi-Clear

Description

Tubing, Application Not Applicable, Color Clear, Hardness Rockwell R75, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 420 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.