Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-5493

  • Zoro # G406435403


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Color
Clear
Material
Nylon
Stripe Color
No Stripe
Outside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5493
Zoro #
G406435403
UPC #
193005266738
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
12 mm
Bend Radius
76 mm
Inside Diameter
10 mm
Overall Length
100 ft

Details

Color
Clear
Item
Tubing
Material
Nylon
Stripe Color
No Stripe
Resistance Properties
Abrasion Resistant, Wear Resistant
Autoclavable
No
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Flexibility
Rigid
Jacket Material
No Jacket
Tube Form
Coil
System of Measurement
Metric
Clarity
Semi-Clear
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Hardness
Rockwell R75
Maximum Operating Pressure
150 psi

Description

Tubing, Application Not Applicable, Color Clear, Hardness Rockwell R75, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 12 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.