Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7181

  • Zoro # G106434928


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Wall Thickness
0.031 in
Material
Nylon
Color
Blue
Stripe Color
No Stripe
Bend Radius
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7181
Zoro #
G106434928
UPC #
193005271275
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Bend Radius
1/2 in
Inside Diameter
1/8 in
Outside Diameter
5/32 in
Overall Length
10 ft

Details

Item
Tubing
Material
Nylon
Color
Blue
Stripe Color
No Stripe
Jacket Color
No Jacket
Flexibility
Rigid
Maximum Operating Pressure
350 psi
Peristaltic Pump Compatible
No
System of Measurement
Inch
Clarity
Opaque
Maximum Operating Temperature
200 Degrees F
Reinforcement
Not Reinforced
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Autoclavable
No
Hardness
Rockwell R75
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Resistance Properties
Abrasion Resistant, Wear Resistant

Description

Tubing, Application Not Applicable, Color Blue, Hardness Rockwell R75, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.