Zoro Homepage

Nylon Tubing

  • Mfr # ZUSA-HT-7195

  • Zoro # G406434994


product price: $5.79
/ea

Key Features

Wall Thickness
0.031 in
Color
Red
Material
Nylon
Maximum Operating Pressure
350 psi
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7195
Zoro #
G406434994
UPC #
193005271411
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
5/32 in
Inside Diameter
1/8 in
Overall Length
10 ft
Bend Radius
1/2 in

Description

Tubing, Application Not Applicable, Color Red, Hardness Rockwell R75, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.