Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7196

  • Zoro # G906435095


product price: $11.29
/ea

Key Features

Wall Thickness
0.047 in
Color
Red
Material
Nylon
Peristaltic Pump Compatible
No
Flexibility
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7196
Zoro #
G906435095
UPC #
193005271428
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Outside Diameter
1/4 in
Bend Radius
3/4 in
Inside Diameter
3/16 in
Overall Length
10 ft

Details

Color
Red
Material
Nylon
Item
Tubing
Peristaltic Pump Compatible
No
Flexibility
Rigid
Jacket Color
No Jacket
Maximum Operating Pressure
330 psi
Tube Form
Coil
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Clarity
Opaque
System of Measurement
Inch
Stripe Color
No Stripe
Maximum Operating Temperature
200 Degrees F
Reinforcement
Not Reinforced
Resistance Properties
Abrasion Resistant, Wear Resistant
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Hardness
Rockwell R75

Description

Tubing, Application Not Applicable, Color Red, Hardness Rockwell R75, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 330 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.