Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7198

  • Zoro # G906435088


product price: $13.35
/ea

Key Features

Wall Thickness
0.047 in
Material
Nylon
Color
Red
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7198
Zoro #
G906435088
UPC #
193005271442
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Inside Diameter
1/4 in
Overall Length
10 ft
Bend Radius
1 1/2 in
Outside Diameter
5/16 in

Details

Material
Nylon
Color
Red
Item
Tubing
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Hardness
Rockwell R75
Tube Form
Coil
Reinforcement
Not Reinforced
Jacket Color
No Jacket
System of Measurement
Inch
Maximum Operating Temperature
200 Degrees F
Jacket Material
No Jacket
Stripe Color
No Stripe
Resistance Properties
Abrasion Resistant, Wear Resistant
Maximum Operating Pressure
240 psi
Flexibility
Rigid
Clarity
Opaque
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum

Description

Tubing, Application Not Applicable, Color Red, Hardness Rockwell R75, Inside Diameter 15/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.