Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7207

  • Zoro # G806434778


product price: $24.89
/ea

Key Features

Wall Thickness
0.625 in
Material
Nylon
Color
Yellow
Autoclavable
No
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7207
Zoro #
G806434778
UPC #
193005271534
Country of Origin
United States

Dimensions

Wall Thickness
0.625 in
Overall Length
10 ft
Bend Radius
2 1/4 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in

Details

Material
Nylon
Item
Tubing
Color
Yellow
Autoclavable
No
Resistance Properties
Abrasion Resistant, Wear Resistant
Flexibility
Rigid
Jacket Color
No Jacket
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Jacket Material
No Jacket
Clarity
Opaque
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Hardness
Rockwell R75
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Peristaltic Pump Compatible
No
System of Measurement
Inch
Reinforcement
Not Reinforced
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
240 psi

Description

Tubing, Application Not Applicable, Color Yellow, Hardness Rockwell R75, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.