Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7213

  • Zoro # G806435188


product price: $16.69
/ea

Key Features

Wall Thickness
1 mm
Material
Nylon
Color
Black
Resistance Properties
Abrasion Resistant, Wear Resistant
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7213
Zoro #
G806435188
UPC #
193005271596
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
10 ft
Bend Radius
51 mm
Inside Diameter
8 mm
Outside Diameter
10 mm

Details

Item
Tubing
Material
Nylon
Color
Black
Resistance Properties
Abrasion Resistant, Wear Resistant
Flexibility
Rigid
Hardness
Rockwell R75
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
190 psi
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Maximum Operating Temperature
200 Degrees F
Clarity
Opaque
Tube Form
Coil
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
System of Measurement
Metric
Vacuum Rated
Not Rated for Vacuum

Description

Tubing, Application Not Applicable, Color Black, Hardness Rockwell R75, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 10 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.