Zoro Homepage

Nylon Tubing

  • Mfr # ZUSA-HT-7223

  • Zoro # G406434932


product price: $11.59
/ea

Key Features

Wall Thickness
0.031 in
Color
Blue
Material
Nylon
Reinforcement
Not Reinforced
Bend Radius
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7223
Zoro #
G406434932
UPC #
193005271718
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Bend Radius
1/2 in
Overall Length
25 ft
Outside Diameter
5/32 in
Inside Diameter
1/8 in

Description

Tubing, Application Not Applicable, Color Blue, Hardness Rockwell R75, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.