Nylon Tubing
Mfr # ZUSA-HT-7236
Zoro # G806435010
product price: $10.69
/eaKey Features
Wall Thickness
0.016 in
Color
Red
Material
Nylon
Maximum Operating Pressure
270 psi
Jacket Material
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-7236
Zoro #
G806435010
UPC #
193005271848
Country of Origin
United States
Dimensions
Wall Thickness
0.016 in
Inside Diameter
3/32 in
Bend Radius
1/2 in
Outside Diameter
1/8 in
Overall Length
25 ft
Description
Tubing, Application Not Applicable, Color Red, Hardness Rockwell R75, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 270 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.