Nylon Tubing
Mfr # ZUSA-HT-7245
Zoro # G906435163
product price: $24.89
/eaKey Features
Wall Thickness
0.047 in
Material
Nylon
Color
Yellow
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-7245
Zoro #
G906435163
UPC #
193005271930
Country of Origin
United States
Dimensions
Wall Thickness
0.047 in
Inside Diameter
11/64 in
Bend Radius
3/4 in
Overall Length
25 ft
Outside Diameter
1/4 in
Description
Tubing, Application Not Applicable, Color Yellow, Hardness Rockwell R75, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 330 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.