Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7260

  • Zoro # G306434919


product price: $22.99
/ea

Key Features

Wall Thickness
1 mm
Material
Nylon
Color
Clear
Hardness
Rockwell R75
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7260
Zoro #
G306434919
UPC #
193005272692
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
25 ft
Outside Diameter
6 mm
Bend Radius
17 mm
Inside Diameter
4 mm

Details

Material
Nylon
Color
Clear
Item
Tubing
Hardness
Rockwell R75
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Maximum Operating Pressure
340 psi
Autoclavable
No
Stripe Color
No Stripe
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Resistance Properties
Abrasion Resistant, Wear Resistant
Maximum Operating Temperature
200 Degrees F
Clarity
Semi-Clear
System of Measurement
Metric
Flexibility
Rigid
Tube Form
Coil
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum

Description

Tubing, Application Not Applicable, Color Clear, Hardness Rockwell R75, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 6 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.