Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7261

  • Zoro # G606434909


product price: $30.49
/ea

Key Features

Wall Thickness
1 mm
Color
Clear
Material
Nylon
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Fitting Compatibility
Compression, Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7261
Zoro #
G606434909
UPC #
193005272708
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
6 mm
Bend Radius
38 mm
Overall Length
25 ft
Outside Diameter
8 mm

Details

Item
Tubing
Color
Clear
Material
Nylon
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Maximum Operating Temperature
200 Degrees F
Autoclavable
No
Maximum Operating Pressure
250 psi
Jacket Material
No Jacket
Clarity
Semi-Clear
Reinforcement
Not Reinforced
System of Measurement
Metric
Hardness
Rockwell R75
Resistance Properties
Abrasion Resistant, Wear Resistant
Vacuum Rated
Not Rated for Vacuum
Flexibility
Rigid
Jacket Color
No Jacket
Tube Form
Coil

Description

Tubing, Application Not Applicable, Color Clear, Hardness Rockwell R75, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 8 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.