Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7263

  • Zoro # G906434982


product price: $46.19
/ea

Key Features

Wall Thickness
1 mm
Color
Clear
Material
Nylon
Tube Form
Coil
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7263
Zoro #
G906434982
UPC #
193005272722
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Bend Radius
76 mm
Overall Length
25 ft
Outside Diameter
12 mm
Inside Diameter
10 mm

Details

Item
Tubing
Color
Clear
Material
Nylon
Tube Form
Coil
System of Measurement
Metric
Autoclavable
No
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
Maximum Operating Pressure
150 psi
Jacket Color
No Jacket
Maximum Operating Temperature
200 Degrees F
Flexibility
Rigid
Resistance Properties
Abrasion Resistant, Wear Resistant
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Hardness
Rockwell R75
Stripe Color
No Stripe
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect

Description

Tubing, Application Not Applicable, Color Clear, Hardness Rockwell R75, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 12 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.