Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7264

  • Zoro # G606434930


product price: $17.79
/ea

Key Features

Wall Thickness
0.016 in
Material
Nylon
Color
Blue
Outside Diameter
1/8 in
Bend Radius
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7264
Zoro #
G606434930
UPC #
193005272739
Country of Origin
United States

Dimensions

Wall Thickness
0.016 in
Outside Diameter
1/8 in
Bend Radius
1/2 in
Overall Length
50 ft
Inside Diameter
3/32 in

Details

Item
Tubing
Material
Nylon
Color
Blue
Jacket Color
No Jacket
Hardness
Rockwell R75
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Maximum Operating Pressure
270 psi
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Abrasion Resistant, Wear Resistant
Tube Form
Coil
Clarity
Opaque
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Flexibility
Rigid
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Reinforcement
Not Reinforced

Description

Tubing, Application Not Applicable, Color Blue, Hardness Rockwell R75, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 270 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.