Nylon Tubing
Mfr # ZUSA-HT-7271
Zoro # G106435321
product price: $17.79
/eaKey Features
Wall Thickness
0.016 in
Material
Nylon
Color
Green
Maximum Operating Pressure
270 psi
Jacket Material
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-7271
Zoro #
G106435321
UPC #
193005272807
Country of Origin
United States
Dimensions
Wall Thickness
0.016 in
Outside Diameter
1/8 in
Bend Radius
1/2 in
Inside Diameter
3/32 in
Overall Length
50 ft
Description
Tubing, Application Not Applicable, Color Green, Hardness Rockwell R75, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 270 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.