Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7273

  • Zoro # G506435273


product price: $51.49
/ea

Key Features

Wall Thickness
0.047 in
Color
Green
Material
Nylon
Outside Diameter
1/4 in
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7273
Zoro #
G506435273
UPC #
193005272821
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Outside Diameter
1/4 in
Overall Length
50 ft
Inside Diameter
3/16 in
Bend Radius
3/4 in

Details

Color
Green
Item
Tubing
Material
Nylon
Jacket Material
No Jacket
System of Measurement
Inch
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Maximum Operating Pressure
330 psi
Flexibility
Rigid
Resistance Properties
Abrasion Resistant, Wear Resistant
Tube Form
Coil
Stripe Color
No Stripe
Clarity
Opaque
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Rockwell R75
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Maximum Operating Temperature
200 Degrees F
Autoclavable
No
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No

Description

Tubing, Application Not Applicable, Color Green, Hardness Rockwell R75, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 330 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.